Motion
06417315

Made in USA
06417315

3/4 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 3/8-24 Thread
MI ITEM #11679033
MFR #06417315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06417315

3/4 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 3/8-24 Thread
MI ITEM #11679033
MFR #06417315

Mfr description
06417315 06417315 3/8-24 SHELL E/MILL AR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Pilot Diameter
    3/4 in
  • Thread Size
    3/8-24

Details

  • Type
    Shell Mill Arbor Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)