Motion
06417323

Made in USA
06417323

1 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 1/2-20 Thread
Mi Item #11679034
MFR #06417323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06417323

1 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 1/2-20 Thread
Mi Item #11679034
MFR #06417323

Mfr description
06417323 06417323 1/2-20 SHELL E/MILL AR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Pilot Diameter
    1 in
  • Thread Size
    1/2-20

Details

  • Type
    Shell Mill Arbor Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)