Motion
06417349

Made in USA
06417349

1-1/2 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 3/4-16 Thread
Mi Item #11679036
MFR #06417349
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06417349

1-1/2 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 3/4-16 Thread
Mi Item #11679036
MFR #06417349

Mfr description
06417349 06417349 3/4-16 SHELL E/MILL AR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Pilot Diameter
    1-1/2 in
  • Thread Size
    3/4-16

Details

  • Type
    Shell Mill Arbor Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)