Motion
06417356

Made in USA
06417356

2 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 1-14 Thread
Mi Item #11679037
MFR #06417356
Price$44.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06417356

2 Inch Compatible Pilot Diameter, Shell Mill Arbor Screw 1-14 Thread
Mi Item #11679037
MFR #06417356

Mfr description
06417356 06417356 1-14 SHELL E/MILL ARBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.43/each

Specifications

Dimensions

  • Compatible Pilot Diameter
    2 in
  • Thread Size
    1-14

Details

  • Type
    Shell Mill Arbor Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)