Motion
06429286

Made in USA
06429286

3/8" Inlet, 1/4" Outlet Manifold - 3-1/4" Long x 1-1/4" Wide x 1-1/4" High, 0.2" Mount Hole, 2 Inlet Ports, 2 Outlet Ports
Mi Item #11679046
MFR #06429286
Price$51.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06429286

3/8" Inlet, 1/4" Outlet Manifold - 3-1/4" Long x 1-1/4" Wide x 1-1/4" High, 0.2" Mount Hole, 2 Inlet Ports, 2 Outlet Ports
Mi Item #11679046
MFR #06429286

Mfr description
06429286 06429286 2PORT 1/4X3/8X3.25LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.00/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Mounting Hole Diameter
    0.2000
  • Outlet Center to Center Distance
    1.50
  • Outlet Size
    1/4 in
  • Overall Height
    1.25 in
  • Overall Length
    3.2500 in
  • Overall Width
    1.2500 in

Details

  • Additional Details
    Pressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
  • Body Material
    Black Anodized Aluminum
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)