Motion
06429302

Made in USA
06429302

1/2" Inlet, 3/8" Outlet Manifold - 3-1/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 2 Outlet Ports
Mi Item #11679048
MFR #06429302
Price$52.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06429302

1/2" Inlet, 3/8" Outlet Manifold - 3-1/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 2 Outlet Ports
Mi Item #11679048
MFR #06429302

Mfr description
06429302 06429302 2PORT 3/8X1/2X3.25LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.35/each

Specifications

Dimensions

  • Inlet Size
    1/2 in
  • Mounting Hole Diameter
    0.2000
  • Outlet Center to Center Distance
    1.50
  • Outlet Size
    3/8 in
  • Overall Height
    1.50 in
  • Overall Length
    3.2500 in
  • Overall Width
    1.5000 in

Details

  • Additional Details
    Pressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
  • Body Material
    Black Anodized Aluminum
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)