Motion
06429310

Made in USA
06429310

1/4" Inlet, 1/8" Outlet Manifold - 2-1/2" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 3 Outlet Ports
MI ITEM #11679049
MFR #06429310
List Price$38.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06429310

1/4" Inlet, 1/8" Outlet Manifold - 2-1/2" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 3 Outlet Ports
MI ITEM #11679049
MFR #06429310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.85/each for your price

Overview

Mfr description
06429310 06429310 3PORT 1/8X1/4X2.50LONG

Specifications

  • Additional Details
    Pressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
  • Overall Length
    2.5000 in
  • Overall Width
    1.0000 in
  • Overall Height
    1.00 in
  • Body Material
    Black Anodized Aluminum
  • Mounting Hole Diameter
    0.1700
  • Inlet size
    1/4 in
  • Outlet Size
    1/8 in
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    3
  • Outlet Center to Center Distance
    0.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text