Motion
06429468

Made in USA
06429468

1/4" Inlet, 1/8" Outlet Manifold - 6-1/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 4 Outlet Ports
Mi Item #11679064
MFR #06429468
Price$53.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06429468

1/4" Inlet, 1/8" Outlet Manifold - 6-1/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 4 Outlet Ports
Mi Item #11679064
MFR #06429468

Mfr description
06429468 06429468 4PORT 1/8X1/4X6.25LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.10/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Mounting Hole Diameter
    0.1700
  • Outlet Center to Center Distance
    1.50
  • Outlet Size
    1/8 in
  • Overall Height
    1.00 in
  • Overall Length
    6.2500 in
  • Overall Width
    1.0000 in

Details

  • Additional Details
    Pressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
  • Body Material
    Black Anodized Aluminum
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)