Motion
06429500

Made in USA
06429500

1/2" Inlet, 3/8" Outlet Manifold - 6-1/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 4 Outlet Ports
MI ITEM #11679068
MFR #06429500
List Price$61.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06429500

1/2" Inlet, 3/8" Outlet Manifold - 6-1/4" Long x 1-1/2" Wide x 1-1/2" High, 0.2" Mount Hole, 2 Inlet Ports, 4 Outlet Ports
MI ITEM #11679068
MFR #06429500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.98/each for your price

Overview

Mfr description
06429500 06429500 4PORT 3/8X1/2X6.25LONG

Specifications

  • Additional Details
    Pressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
  • Overall Length
    6.2500 in
  • Overall Width
    1.5000 in
  • Overall Height
    1.50 in
  • Body Material
    Black Anodized Aluminum
  • Mounting Hole Diameter
    0.2000
  • Inlet size
    1/2 in
  • Outlet Size
    3/8 in
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    4
  • Outlet Center to Center Distance
    1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought