Motion
06429617

Made in USA
06429617

1/4" Inlet, 1/8" Outlet Manifold - 4-3/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 6 Outlet Ports
MI ITEM #11679079
MFR #06429617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06429617

1/4" Inlet, 1/8" Outlet Manifold - 4-3/4" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 6 Outlet Ports
MI ITEM #11679079
MFR #06429617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06429617 06429617 6PORT 1/8X1/4X4.75LONG

Specifications

  • Additional Details
    Pressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
  • Overall Length
    4.7500 in
  • Overall Width
    1.0000 in
  • Overall Height
    1.00 in
  • Body Material
    Black Anodized Aluminum
  • Mounting Hole Diameter
    0.1700
  • Inlet size
    1/4 in
  • Outlet Size
    1/8 in
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    6
  • Outlet Center to Center Distance
    0.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text