Overview
Mfr description
06430193 06430193 2PRT90 1/4X1/2X3.25LNG
Specifications
- Additional DetailsPressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
- Overall Length3.2500 in
- Overall Width1.5000 in
- Overall Height1.50 in
- Body MaterialBlack Anodized Aluminum
- Mounting Hole Diameter0.2000
- Inlet size1/2 in
- Outlet Size1/4 in
- Number Of Inlet Ports2
- Number Of Outlet Ports2
- Outlet Center to Center Distance1.50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data