Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06430466

1/4" Inlet, 1/8" Outlet Manifold - 7-1/2" Long x 1" Wide x 1" High, 0.17" Mount Hole, 2 Inlet Ports, 5 Outlet Ports
MI ITEM #11679163
MFR #06430466

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06430466 06430466 5PRT90 1/8X1/4X7.50LNG

Specifications

  • Additional Details
    Pressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
  • Overall Length
    7.5000 in
  • Overall Width
    1.0000 in
  • Overall Height
    1.00 in
  • Body Material
    Black Anodized Aluminum
  • Mounting Hole Diameter
    0.1700
  • Inlet size
    1/4 in
  • Outlet Size
    1/8 in
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    5
  • Outlet Center to Center Distance
    1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought