Overview
Mfr description
06430573 06430573 6PRT90 1/8X3/8X9.25LNG
Specifications
- Additional DetailsPressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
- Overall Length9.2500 in
- Overall Width1.2500 in
- Overall Height1.25 in
- Body MaterialBlack Anodized Aluminum
- Mounting Hole Diameter0.2000
- Inlet size3/8 in
- Outlet Size1/8 in
- Number Of Inlet Ports2
- Number Of Outlet Ports6
- Outlet Center to Center Distance1.50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data