Overview
Mfr description
06430813 06430813 9PRT90 1/8X1/4X7.00LNG
Specifications
- Additional DetailsPressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
- Overall Length7.0000 in
- Overall Width1.0000 in
- Overall Height1.00 in
- Body MaterialBlack Anodized Aluminum
- Mounting Hole Diameter0.1700
- Inlet size1/4 in
- Outlet Size1/8 in
- Number Of Inlet Ports2
- Number Of Outlet Ports9
- Outlet Center to Center Distance0.75
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data