Motion
06430920

Made in USA
06430920

3/8" Inlet, 1/8" Outlet Manifold - 9.38" Long x 1-1/4" Wide x 1-1/4" High, 0.2" Mount Hole, 2 Inlet Ports, 10 Outlet Ports
MI ITEM #11679209
MFR #06430920
Price$71.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06430920

3/8" Inlet, 1/8" Outlet Manifold - 9.38" Long x 1-1/4" Wide x 1-1/4" High, 0.2" Mount Hole, 2 Inlet Ports, 10 Outlet Ports
MI ITEM #11679209
MFR #06430920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$71.55/each

Specifications

Dimensions

  • Inlet size
    3/8 in
  • Mounting Hole Diameter
    0.2000
  • Outlet Center to Center Distance
    0.88
  • Outlet Size
    1/8 in
  • Overall Height
    1.25 in
  • Overall Length
    9.3800 in
  • Overall Width
    1.2500 in

Details

  • Additional Details
    Pressure Rating Air: 1000 PSI; Pressure Rating Hydraulic: 3000 PSI
  • Body Material
    Black Anodized Aluminum
  • Number Of Inlet Ports
    2
  • Number Of Outlet Ports
    10

Overview

Mfr description
06430920 06430920 10PRT90 1/8X3/8X9.38LG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought