Motion
06443022

Made in USA
06443022

0.001 Inch Graduation, 2 to 24 Inch Measurement, Spring Steel Diameter Tape Measure;1/2 Inch Wide, 0.01 Inch Thick
Mi Item #11679221
MFR #06443022
Price$451.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06443022

0.001 Inch Graduation, 2 to 24 Inch Measurement, Spring Steel Diameter Tape Measure;1/2 Inch Wide, 0.01 Inch Thick
Mi Item #11679221
MFR #06443022

Mfr description
06443022 06443022 2"-24" RANGE PI TAPE P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$451.25/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Thickness
    0.0100 in

Details

  • Belt Clip
    No
  • Material
    Spring Steel
  • Maximum Measurement
    24 in
  • Minimum Measurement
    2 in
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)