Motion
06443048

Made in USA
06443048

0.001 Inch Graduation, 12 to 36 Inch Measurement, Spring Steel Diameter Tape Measure;1/2 Inch Wide, 0.01 Inch Thick
Mi Item #11679223
MFR #06443048
Price$476.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06443048

0.001 Inch Graduation, 12 to 36 Inch Measurement, Spring Steel Diameter Tape Measure;1/2 Inch Wide, 0.01 Inch Thick
Mi Item #11679223
MFR #06443048

Mfr description
06443048 06443048 12"-36" RANGE PI TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$476.20/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Thickness
    0.0100 in

Details

  • Belt Clip
    No
  • Material
    Spring Steel
  • Maximum Measurement
    36 in
  • Minimum Measurement
    12 in
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)