1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06443121
0.001 Inch Graduation, 96 to 108 Inch Measurement, Spring Steel Diameter Tape Measure;1/2 Inch Wide, 0.01 Inch Thick
MI ITEM #
11679231
MFR #
06443121
Price
$565.60
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 06443121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06443121
0.001 Inch Graduation, 96 to 108 Inch Measurement, Spring Steel Diameter Tape Measure;1/2 Inch Wide, 0.01 Inch Thick
MI ITEM #
11679231
MFR #
06443121
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$565.60
/each
Qty
Add to Cart
Specifications
Dimensions
Graduation
0.0010 in
Thickness
0.0100 in
Details
Belt Clip
No
Material
Spring Steel
Maximum Measurement
108 in
Minimum Measurement
96 in
PSC Code
5210
Overview
Mfr description
06443121 06443121 96"-108" RANGE PI TAPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought