1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06443139
0.001 Inch Graduation, 108 to 120 Inch Measurement, Spring Steel Diameter Tape Measure;1/2 Inch Wide, 0.01 Inch Thick
MI ITEM #
11679232
MFR #
06443139
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Diameter Tape Measures
Made in USA 06443139
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06443139
0.001 Inch Graduation, 108 to 120 Inch Measurement, Spring Steel Diameter Tape Measure;1/2 Inch Wide, 0.01 Inch Thick
MI ITEM #
11679232
MFR #
06443139
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Graduation
0.0010 in
Thickness
0.0100 in
Details
Belt Clip
No
Material
Spring Steel
Maximum Measurement
120 in
Minimum Measurement
108 in
PSC Code
5210
Overview
Mfr description
06443139 06443139 108"-120" RANGE PI TAP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought