Motion
06451405

Made in USA
06451405

5 Piece, 0" to 1/4" Measuring Range, White Dial Test Indicator Kit 0.0002" Accuracy, 1/8" Ball Diam, 0.0005" Dial Graduation
Mi Item #11679235
MFR #06451405
Price$1,004.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06451405

5 Piece, 0" to 1/4" Measuring Range, White Dial Test Indicator Kit 0.0002" Accuracy, 1/8" Ball Diam, 0.0005" Dial Graduation
Mi Item #11679235
MFR #06451405

Mfr description
06451405 06451405 COMPLETE SET U.S.A. CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,004.40/each

Specifications

Dimensions

  • Diameter
    1/8 in

Details

  • Accuracy
    0.0002 in
  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Includes
    External Feeler, Fitted Box, Indicator, Internal Feeler, Restraining Arm
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    0.2500 in
  • Number Of Pieces
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)