Motion
06474720

Made in USA
06474720

750 Piece, 1/16 to 7/16" Pin Diam, Spring Pin Assortment Steel
MI ITEM #11679241
MFR #06474720
Price$362.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06474720

750 Piece, 1/16 to 7/16" Pin Diam, Spring Pin Assortment Steel
MI ITEM #11679241
MFR #06474720

Mfr description
06474720 06474720 1/16-7/16 DIA 750 PCS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.20/each

Specifications

Dimensions

  • Maximum Pin Diameter
    7/16 in
  • Minimum Pin Diameter
    1/16 in

Details

  • Fastener Types Included
    Spring Pins
  • Finish
    Plain
  • Includes
    Crush Proof Box w/ Lid Guide, Specification Labels,Crush Proof Box w/ Lid Guide, Specification Labels
  • Material
    Steel
  • Number Of Pieces
    750
  • Type
    Pin Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)