Motion
06474738

Made in USA
06474738

300 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment Zinc, Zinc Plated
MI ITEM #11679242
MFR #06474738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06474738

300 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment Zinc, Zinc Plated
MI ITEM #11679242
MFR #06474738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06474738 06474738 1/16-3/8 DIA 300 PCS Z

Specifications

  • Maximum Pin Diameter
    3/8 in
  • Minimum Pin Diameter
    1/16 in
  • Fastener Types Included
    Spring Pins
  • Finish
    Plain
  • Includes
    Crush Proof Box w/ Lid Guide, Specification Labels,Crush Proof Box w/ Lid Guide, Specification Labels
  • Material
    Zinc
  • Number Of Pieces
    300
  • Type
    Pin Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought