Motion
06474753

Made in USA
06474753

750 Piece, 1/16 to 7/16" Pin Diam, Spring Pin Assortment Zinc, Zinc Plated
MI ITEM #11679244
MFR #06474753
List Price$413.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06474753

750 Piece, 1/16 to 7/16" Pin Diam, Spring Pin Assortment Zinc, Zinc Plated
MI ITEM #11679244
MFR #06474753

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$413.65/each for your price

Overview

Mfr description
06474753 06474753 1/16-7/16 DIA 750 PCS

Specifications

  • Maximum Pin Diameter
    7/16 in
  • Minimum Pin Diameter
    1/16 in
  • Fastener Types Included
    Spring Pins
  • Finish
    Plain
  • Includes
    Crush Proof Box w/ Lid Guide, Specification Labels,Crush Proof Box w/ Lid Guide, Specification Labels
  • Material
    Zinc
  • Number Of Pieces
    750
  • Type
    Pin Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text