Motion
06474761

Made in USA
06474761

300 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment 18-8 Stainless Steel
MI ITEM #11679245
MFR #06474761
Price$249.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06474761

300 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment 18-8 Stainless Steel
MI ITEM #11679245
MFR #06474761

Mfr description
06474761 06474761 1/16-3/8 DIA 300 PCS 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.88/each

Specifications

Dimensions

  • Maximum Pin Diameter
    3/8 in
  • Minimum Pin Diameter
    1/16 in

Details

  • Fastener Types Included
    Spring Pins
  • Finish
    Plain
  • Includes
    Crush Proof Box w/ Lid Guide, Specification Labels,Crush Proof Box w/ Lid Guide, Specification Labels
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    300
  • Type
    Pin Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)