Motion
06474779

Made in USA
06474779

500 Piece, 1/16 to 7/16" Pin Diam, Spring Pin Assortment 18-8 Stainless Steel
MI ITEM #11679246
MFR #06474779
Price$502.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06474779

500 Piece, 1/16 to 7/16" Pin Diam, Spring Pin Assortment 18-8 Stainless Steel
MI ITEM #11679246
MFR #06474779

Mfr description
06474779 06474779 1/16-7/16 DIA 500 PCS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$502.68/each

Specifications

Dimensions

  • Maximum Pin Diameter
    7/16 in
  • Minimum Pin Diameter
    1/16 in

Details

  • Fastener Types Included
    Spring Pins
  • Finish
    Plain
  • Includes
    Crush Proof Box w/ Lid Guide, Specification Labels,Crush Proof Box w/ Lid Guide, Specification Labels
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    500
  • Type
    Pin Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)