Motion
06474787

Made in USA
06474787

750 Piece, 1/16 to 7/16" Pin Diam, Spring Pin Assortment 18-8 Stainless Steel
MI ITEM #11679247
MFR #06474787
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06474787

750 Piece, 1/16 to 7/16" Pin Diam, Spring Pin Assortment 18-8 Stainless Steel
MI ITEM #11679247
MFR #06474787

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06474787 06474787 1/16-7/16 DIA 750 PCS

Specifications

  • Maximum Pin Diameter
    7/16 in
  • Minimum Pin Diameter
    1/16 in
  • Fastener Types Included
    Spring Pins
  • Finish
    Plain
  • Includes
    Crush Proof Box w/ Lid Guide, Specification Labels,Crush Proof Box w/ Lid Guide, Specification Labels
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Pieces
    750
  • Type
    Pin Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text