Motion
06474795

Made in USA
06474795

300 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment 420 Stainless Steel
MI ITEM #11679248
MFR #06474795
List Price$244.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06474795

300 Piece, 1/16 to 3/8" Pin Diam, Spring Pin Assortment 420 Stainless Steel
MI ITEM #11679248
MFR #06474795

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$244.43/each for your price

Overview

Mfr description
06474795 06474795 1/16-3/8 DIA 300 PCS 4

Specifications

  • Maximum Pin Diameter
    3/8 in
  • Minimum Pin Diameter
    1/16 in
  • Fastener Types Included
    Spring Pins
  • Finish
    Plain
  • Includes
    Crush Proof Box w/ Lid Guide, Specification Labels,Crush Proof Box w/ Lid Guide, Specification Labels
  • Material
    Stainless Steel
  • Material Grade
    420
  • Number Of Pieces
    300
  • Type
    Pin Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text