Motion
06488019

Made in USA
06488019

No.1 to 5/16 Inch Stainless Steel Inch Thread Screw Checker
Mi Item #11679251
MFR #06488019
Price$38.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06488019

No.1 to 5/16 Inch Stainless Steel Inch Thread Screw Checker
Mi Item #11679251
MFR #06488019

Mfr description
06488019 06488019 NO.1 TO 5/16 SCREW CHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.05/each

Specifications

Dimensions

  • Maximum Screw Size
    5/16 in
  • Minimum Screw Size
    #1 wire

Details

  • Material
    Stainless Steel
  • Thread Type
    Inch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)