Motion
06488035

Made in USA
06488035

M8 to M14mm Stainless Steel Metric Thread Screw Checker
Mi Item #11679253
MFR #06488035
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06488035

M8 to M14mm Stainless Steel Metric Thread Screw Checker
Mi Item #11679253
MFR #06488035

Mfr description
06488035 06488035 8 MM TO 14 MM SCREW CH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Dimensions

  • Maximum Screw Size
    M14 mm
  • Minimum Screw Size
    M8 mm

Details

  • Material
    Stainless Steel
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)