Motion
06521041

Made in USA
06521041

1/16" Pin Punch 3-1/2" OAL, Brass
MI ITEM #11679255
MFR #06521041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06521041

1/16" Pin Punch 3-1/2" OAL, Brass
MI ITEM #11679255
MFR #06521041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06521041 06521041 1/16 " X 3 1/2" USA BR

Specifications

  • Overall Length
    3-1/2 in
  • Material
    Brass
  • Pin Length
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text