Motion
06521066

Made in USA
06521066

1/8" Pin Punch 3-1/2" OAL, Brass
MI ITEM #11679257
MFR #06521066
List Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06521066

1/8" Pin Punch 3-1/2" OAL, Brass
MI ITEM #11679257
MFR #06521066

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.73/each for your price

Overview

Mfr description
06521066 06521066 1/8 " X 3 1/2" USA BRA

Specifications

  • Overall Length
    3-1/2 in
  • Material
    Brass
  • Pin Length
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought