Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06521074

5/32" Pin Punch 3-1/2" OAL, Brass
MI ITEM #11679258
MFR #06521074

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06521074 06521074 5/32 " X 3 1/2" USA BR

Specifications

  • Overall Length
    3-1/2 in
  • Material
    Brass
  • Pin Length
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought