Motion
06521082

Made in USA
06521082

3/16" Pin Punch 3-1/2" OAL, Brass
MI ITEM #11679259
MFR #06521082
List Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06521082

3/16" Pin Punch 3-1/2" OAL, Brass
MI ITEM #11679259
MFR #06521082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.65/each for your price

Overview

Mfr description
06521082 06521082 3/16X3-1/2" USA BRASS

Specifications

  • Overall Length
    3-1/2 in
  • Material
    Brass
  • Pin Length
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text