Motion
06521108

Made in USA
06521108

1/4" Pin Punch 3-1/2" OAL, Brass
MI ITEM #11679261
MFR #06521108
List Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06521108

1/4" Pin Punch 3-1/2" OAL, Brass
MI ITEM #11679261
MFR #06521108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.73/each for your price

Overview

Mfr description
06521108 06521108 1/4 " X 3 1/2" USA BRA

Specifications

  • Overall Length
    3-1/2 in
  • Material
    Brass
  • Pin Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text