Motion
06526032

Made in USA
06526032

Retractable Blade Utility Knife;Aluminum Handle
MI ITEM #11679264
MFR #06526032
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06526032

Retractable Blade Utility Knife;Aluminum Handle
MI ITEM #11679264
MFR #06526032

Mfr description
06526032 06526032 RETRACTABLE BLADE UTIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.35/each

Specifications

Dimensions

  • Handle Length
    6-1/4 in

Details

  • Blade Type
    Retractable
  • Color
    Die Cast Aluminum
  • Handle Material
    Aluminum
  • Number Of Blades Included
    3
  • PSC Code
    5110
  • Type
    Retractable Utility Knife

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)