Motion
06533038 06533038 1 3/4 POW. MAGNI N.103

Made in USA
06533038 06533038 1 3/4 POW. MAGNI N.103

1.75x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 14 Inch Focal Distance
MI ITEM #11679265
MFR #06533038 06533038 1 3/4 POW. MAGNI N.103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06533038 06533038 1 3/4 POW. MAGNI N.103

1.75x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 14 Inch Focal Distance
MI ITEM #11679265
MFR #06533038 06533038 1 3/4 POW. MAGNI N.103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06533038 06533038 1 3/4 POW. MAGNI N.103

Specifications

  • Magnification
    1.75 x
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Maximum Magnification
    1.75x
  • Material
    Acrylic
  • Lens Length
    3-1/8 in
  • Lens Width
    1-1/8 in
  • Minimum Magnification
    1.75x
  • Focal Distance
    14 in
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text