Motion
06533103 06533103 3 1/2 POW. MAGNI N.110

Made in USA
06533103 06533103 3 1/2 POW. MAGNI N.110

3.5x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 4 Inch Focal Distance
MI ITEM #11679268
MFR #06533103 06533103 3 1/2 POW. MAGNI N.110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06533103 06533103 3 1/2 POW. MAGNI N.110

3.5x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 4 Inch Focal Distance
MI ITEM #11679268
MFR #06533103 06533103 3 1/2 POW. MAGNI N.110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06533103 06533103 3 1/2 POW. MAGNI N.110

Specifications

  • Magnification
    3.50 x
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Maximum Magnification
    3.50x
  • Material
    Acrylic
  • Lens Length
    3-1/8 in
  • Lens Width
    1-1/8 in
  • Minimum Magnification
    3.50x
  • Focal Distance
    4 in
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text