Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06533152 06533152 4 3/4 POW. MAGNI N.115

2.25x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 8 without Auxiliary Lens and 3 with Auxiliary Lens Inch Focal Distance
MI ITEM #11679270
MFR #06533152 06533152 4 3/4 POW. MAGNI N.115

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06533152 06533152 4 3/4 POW. MAGNI N.115

Specifications

  • Magnification
    2.25 x
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Maximum Magnification
    4.75x
  • Material
    Acrylic
  • Lens Length
    3-1/8 in
  • Lens Width
    1-1/8 in
  • Minimum Magnification
    2.25x
  • Focal Distance
    3 in (w/Auxiliary Lens); 8 in (w/o Auxiliary Lens)
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought