Motion
06533178 06533178 5 1/4 POW. MAGNI N.117

Made in USA
06533178 06533178 5 1/4 POW. MAGNI N.117

2.75x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 6 without Auxiliary Lens and 2 with Auxiliary Lens Inch Focal Distance
Mi Item #11679271
MFR #06533178 06533178 5 1/4 POW. MAGNI N.117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06533178 06533178 5 1/4 POW. MAGNI N.117

2.75x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 6 without Auxiliary Lens and 2 with Auxiliary Lens Inch Focal Distance
Mi Item #11679271
MFR #06533178 06533178 5 1/4 POW. MAGNI N.117

Mfr description
06533178 06533178 5 1/4 POW. MAGNI N.117
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lens Length
    3-1/8 in
  • Lens Width
    1-1/8 in
  • Maximum Magnification
    5.25x

Details

  • Focal Distance
    2 in (w/Auxiliary Lens); 6 in (w/o Auxiliary Lens)
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Magnification
    2.75 x
  • Material
    Acrylic
  • Minimum Magnification
    2.75x
  • Mounting Type
    Headband
  • Type
    Magnifier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)