Motion
06533210 06533210 2 1/4 POWER CLIP ON U.

Made in USA
06533210 06533210 2 1/4 POWER CLIP ON U.

2.25x Magnification, Ophthalmic Acrylic, Rectangular Magnifier Eyeglass Clip-On Mount, 8 Inch Focal Distance
MI ITEM #11679273
MFR #06533210 06533210 2 1/4 POWER CLIP ON U.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06533210 06533210 2 1/4 POWER CLIP ON U.

2.25x Magnification, Ophthalmic Acrylic, Rectangular Magnifier Eyeglass Clip-On Mount, 8 Inch Focal Distance
MI ITEM #11679273
MFR #06533210 06533210 2 1/4 POWER CLIP ON U.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06533210 06533210 2 1/4 POWER CLIP ON U.

Specifications

  • Magnification
    2.25 x
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Maximum Magnification
    2.25x
  • Material
    Ophthalmic Acrylic
  • Minimum Magnification
    2.25x
  • Focal Distance
    8 in
  • Mounting Type
    Eyeglass Clip-On
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text