Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06533236 06533236 3 1/2 POWER CLIP ON U.

3.5x Magnification, Ophthalmic Acrylic, Rectangular Magnifier Eyeglass Clip-On Mount, 4 Inch Focal Distance
MI ITEM #11679275
MFR #06533236 06533236 3 1/2 POWER CLIP ON U.

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06533236 06533236 3 1/2 POWER CLIP ON U.

Specifications

  • Magnification
    3.50 x
  • Includes Light Source
    No
  • Lens Shape
    Rectangular
  • Maximum Magnification
    3.50x
  • Material
    Ophthalmic Acrylic
  • Minimum Magnification
    3.50x
  • Focal Distance
    4 in
  • Mounting Type
    Eyeglass Clip-On
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought