1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06533335 06533335 LENS PLATE FOR 103 U.S
1.75x Magnification, Magnifier Lens Plate 14" Focal Distance, Use with Edroy Magni-Focuser
MI ITEM #
11679276
MFR #
06533335 06533335 LENS PLATE FOR 103 U.S
Price
$20.00
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 06533335 06533335 LENS PLATE FOR 103 U.S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06533335 06533335 LENS PLATE FOR 103 U.S
1.75x Magnification, Magnifier Lens Plate 14" Focal Distance, Use with Edroy Magni-Focuser
MI ITEM #
11679276
MFR #
06533335 06533335 LENS PLATE FOR 103 U.S
Mfr description
06533335 06533335 LENS PLATE FOR 103 U.S
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$20
.00
/each
Add to Cart
Specifications
Dimensions
Maximum Magnification
1.75x
Details
Accessory Type
Magnifier, Lens Plate
Focal Distance
14 in
For Use With
Edroy Magni-Focuser
Includes Magnifying Lens
Yes
Magnification
1.75 x
Material
Acrylic
Minimum Magnification
1.75x
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items