Motion
06533350 06533350 LENS PLATE FOR 105 U.S

Made in USA
06533350 06533350 LENS PLATE FOR 105 U.S

2.25x Magnification, Magnifier Lens Plate 8" Focal Distance, Use with Edroy Magni-Focuser
MI ITEM #11679277
MFR #06533350 06533350 LENS PLATE FOR 105 U.S
List Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06533350 06533350 LENS PLATE FOR 105 U.S

2.25x Magnification, Magnifier Lens Plate 8" Focal Distance, Use with Edroy Magni-Focuser
MI ITEM #11679277
MFR #06533350 06533350 LENS PLATE FOR 105 U.S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.00/each for your price

Overview

Mfr description
06533350 06533350 LENS PLATE FOR 105 U.S

Specifications

  • Accessory Type
    Magnifier, Lens Plate
  • For Use With
    Edroy Magni-Focuser
  • Material
    Acrylic
  • Minimum Magnification
    2.25x
  • Maximum Magnification
    2.25x
  • Focal Distance
    8 in
  • Includes Magnifying Lens
    Yes
  • Magnification
    2.25 x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought