Motion
06533376 06533376 LENS PLATE FOR 107 U.S

Made in USA
06533376 06533376 LENS PLATE FOR 107 U.S

2.75x Magnification, Magnifier Lens Plate 6" Focal Distance, Use with Edroy Magni-Focuser
MI ITEM #11679278
MFR #06533376 06533376 LENS PLATE FOR 107 U.S
List Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06533376 06533376 LENS PLATE FOR 107 U.S

2.75x Magnification, Magnifier Lens Plate 6" Focal Distance, Use with Edroy Magni-Focuser
MI ITEM #11679278
MFR #06533376 06533376 LENS PLATE FOR 107 U.S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.38/each for your price

Overview

Mfr description
06533376 06533376 LENS PLATE FOR 107 U.S

Specifications

  • Accessory Type
    Magnifier, Lens Plate
  • For Use With
    Edroy Magni-Focuser
  • Material
    Acrylic
  • Minimum Magnification
    2.75x
  • Maximum Magnification
    2.75x
  • Focal Distance
    6 in
  • Includes Magnifying Lens
    Yes
  • Magnification
    2.75 x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text