Motion
06534093

Made in USA
06534093

1/16 Inch Diameter, Rockwell B & F Scale, Penetrator and Contact Ball;Use With Hardness Tester, Includes (50) Contact Balls
MI ITEM #11679282
MFR #06534093
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06534093

1/16 Inch Diameter, Rockwell B & F Scale, Penetrator and Contact Ball;Use With Hardness Tester, Includes (50) Contact Balls
MI ITEM #11679282
MFR #06534093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    1/16 in

Details

  • Includes
    (50) Contact Balls
  • Scale Type
    Rockwell B; Rockwell F
  • Type
    Penetrator & Contact Ball

Overview

Mfr description
06534093 06534093 1/16"W/50 BALLS HARDNS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought