Motion
06551956

Made in USA
06551956

7/8" Long x 9/16" Wide Horsehair Acid Brush 6-1/8" Overall Length, Tin Handle, For Use with Flux & Solvents
MI ITEM #11679287
MFR #06551956
Price$94.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06551956

7/8" Long x 9/16" Wide Horsehair Acid Brush 6-1/8" Overall Length, Tin Handle, For Use with Flux & Solvents
MI ITEM #11679287
MFR #06551956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.65/each

Specifications

Dimensions

  • Brush Length
    7/8 in
  • Overall Length
    6-1/8 in

Details

  • Bristle Material
    Horsehair
  • For Use With
    For Flux and Solvents
  • Handle Material
    Tin

Overview

Mfr description
06551956 06551956 PACKAGE OF 144-9/16 AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought