Motion
06621023

Made in USA
06621023

5/16 Lb Head Plastic Faced Mallet - Wood Handle
Mi Item #11679290
MFR #06621023
Price$33.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621023

5/16 Lb Head Plastic Faced Mallet - Wood Handle
Mi Item #11679290
MFR #06621023

Mfr description
06621023 06621023 7/8 DIAMETER USA PLAST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.75/each

Specifications

Dimensions

  • Head Weight
    5/16 lb
  • Head Weight Range
    Less than 1 lb.

Details

  • Handle Material
    Wood
  • Head Material
    Plastic
  • PSC Code
    5120
  • Tool Style
    Plastic Faced Mallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)