1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06621056
1 Lb Head Plastic Faced Mallet - Wood Handle
MI ITEM #
11679293
MFR #
06621056
Price
$59.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Mallets and Soft Face Hammers
Made in USA 06621056
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06621056
1 Lb Head Plastic Faced Mallet - Wood Handle
MI ITEM #
11679293
MFR #
06621056
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$59.00
/each
Qty
Add to Cart
Specifications
Dimensions
Head Weight
1 lb
Head Weight Range
1 - 2.9 lbs.
Details
Handle Material
Wood
Head Material
Plastic
PSC Code
5120
Tool Style
Plastic Faced Mallet
Overview
Mfr description
06621056 06621056 1 1/2 DIAMETER USA PLA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought