Motion
06621064

Made in USA
06621064

2 Lb Head Plastic Faced Mallet - Wood Handle
MI ITEM #11679294
MFR #06621064
Price$107.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621064

2 Lb Head Plastic Faced Mallet - Wood Handle
MI ITEM #11679294
MFR #06621064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$107.80/each

Specifications

Dimensions

  • Face Diameter
    2 in
  • Head Weight
    2 lb
  • Head Weight Range
    1 - 2.9 lbs.

Details

  • Handle Material
    Wood
  • Head Material
    Plastic
  • PSC Code
    5120
  • Tool Style
    Plastic Faced Mallet

Overview

Mfr description
06621064 06621064 2 INCH USA PLAST. TIPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought