Motion
06621114

Made in USA
06621114

1/4 Lb Head 3/4" Face Plastic Split Head Hammer without Faces Wood Handle
Mi Item #11679295
MFR #06621114
Price$18.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621114

1/4 Lb Head 3/4" Face Plastic Split Head Hammer without Faces Wood Handle
Mi Item #11679295
MFR #06621114

Mfr description
06621114 06621114 HOLDER FOR 3/4 USA PLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.05/each

Specifications

Dimensions

  • Face Diameter
    3/4 in
  • Face Diameter Range
    Less than 1"
  • Head Weight
    1/4 lbs / 4.00 oz
  • Head Weight Range
    Less than 1 lb.

Details

  • Handle Material
    Wood
  • Head Material
    Plastic
  • Head Type
    Replaceable Face
  • PSC Code
    5120
  • Tool Style
    Split Head Hammer w/o Faces
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)